
80.000 mm Cutter DIA x 1.600 mm Width Carbide Slitting Saw Metric Slitting Saw, 72 Flutes
Mfr # SMS1600-C3
Zoro # G322772781
product price:Â $469.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Metric
Cutter Dia.
80 mm
Overall Length
1.6 mm
Cutting Direction
Right Hand
Shank Type
Cylindrical
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SMS1600-C3
Zoro #
G322772781
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
80 mm
Overall Length
1.6 mm
Cutter Width
1.6 mm
Minor Diameter
22 mm
Details
Item
Slitting Saws
Measurement System
Metric
Cutting Direction
Right Hand
Shank Type
Cylindrical
Number of Flutes
72
Finish
AlTiN
Material
Solid Carbide
Series
Slitting Saws - Metric
End Mill Style
Square
Single End/Double End
Single
Description
80.000 mm Cutter DIA x 1.600 mm Width Carbide Slitting Saw Metric Slitting Saw, 72 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.