80.000 mm Cutter DIA x 1.600 mm Width Carbide Slitting Saw Metric Slitting Saw, 72 Flutes
- Mfr # SMS1600
- Zoro # G722772640
product price:Â
$
520.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Metric
Cutter Dia.
80 mm
Series
Slitting Saws - Metric
End Mill Style
Square
Overall Length
1.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMS1600
- Zoro #
- G722772640
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cutter Dia.
- 80 mm
- Overall Length
- 1.6 mm
- Minor Diameter
- 22 mm
- Cutter Width
- 1.6 mm
Details
- Item
- Slitting Saws
- Measurement System
- Metric
- Series
- Slitting Saws - Metric
- End Mill Style
- Square
- Cutting Direction
- Right Hand
- Finish
- Uncoated
- Number of Flutes
- 72
- Shank Type
- Cylindrical
- Material
- Solid Carbide
- Single End/Double End
- Single
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.