Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 RH Teeth, 11 LH Teeth - 0.1875'', 3/16 Cutter DIA x 0.2850'' LOC

  • Mfr # 716912

  • Zoro # G213081657


product price: $64.49
/ea

Key Features

Overall Length
2 in
Length of Cut
0.2850 in
Shank Dia.
3/16 in
Right Hand Teeth
9
Left Hand Teeth
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
716912
Zoro #
G213081657
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Length of Cut
0.2850 in
Shank Dia.
3/16 in
Cutter Diameter
3/16 in

Details

Finish
UN
Right Hand Teeth
9
Left Hand Teeth
11
LOC Multiple
(1.5x)
SAE or Metric
SAE

Description

0.1875'' 3/16 Cutter DIA x 0.2850'' Length of Cut Carbide Diamond Cut End Mill, 9 RH Teeth, 11 LH Teeth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.