
9 RH Teeth, 11 LH Teeth - 0.1875'', 3/16 Cutter DIA x 0.2850'' LOC - Amorphous Diamond Coated
Mfr # 716912-C4
Zoro # G013081741
product price: $82.95
/ea
Free Shipping & Returns
Key Features
Overall Length
2 in
Length of Cut
0.2850 in
Left Hand Teeth
11
Right Hand Teeth
9
LOC Multiple
(1.5x)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
716912-C4
Zoro #
G013081741
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Length of Cut
0.2850 in
Shank Dia.
3/16 in
Cutter Diameter
3/16 in
Details
Finish
C4 Coated
Left Hand Teeth
11
Right Hand Teeth
9
LOC Multiple
(1.5x)
SAE or Metric
SAE
Description
0.1875'' 3/16 Cutter DIA x 0.2850'' Length of Cut Carbide Diamond Cut End Mill, 9 RH Teeth, 11 LH Teeth, Amorphous Diamond Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.