9.525 mm Drill dia. x 46mm Carbide HP Drill for Hardened Steels, 2 Flutes, AlTiN Nano Coated

  • Mfr # CSG3750-C6

  • Zoro # G011324666


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100 mm
Point Angle
140 Degrees
Flute Length
46 mm
Shank Diameter
10 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSG3750-C6
Zoro #
G011324666
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 mm
Flute Length
46 mm
Shank Diameter
10 mm
Drill Point Dia.
9.525 mm

Details

Point Angle
140 Degrees
Number of Flutes
2
LOC Multiple
(3x)
Metric
Yes
Coating
C6

Description

9.525 mm Drill Dia. x 46.000 mm Flute Length Carbide HP Drill for Hardened Steels, 2 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.