9/64 Cutter dia x 0.425 in. Length of Cut Carbide Square Upcut End Mill for Plastic, 1 Flute

  • Mfr # 51209

  • Zoro # G911326111


product price:  $44.79
/ea

Key Features

Number of Flutes
1
Length of Cut
0.425"
Shank Dia.
0.25" (1/4 in)
Overall Length
2" (2 in)
LOC Multiple
(3x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51209
Zoro #
G911326111
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.425"
Shank Dia.
0.25" (1/4 in)
Overall Length
2" (2 in)
Cutter Diameter
0.1406" (9/64 in)

Details

Number of Flutes
1
LOC Multiple
(3x)
Coating
UN
Metric
No

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.