9/64 dia. x 0.01 in. Radius x 0.4220 in. 27/64 x 3/4 Reach Carbide Corner Radius End Mill, 4 Flute

  • Mfr # 876109-C3

  • Zoro # G111369512


product price:  $87.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.01"
Number of Flutes
4
Shank Dia.
0.1875" (3/16 in)
Reach
(5x)
LOC Multiple
(3x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
876109-C3
Zoro #
G111369512
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.01"
Shank Dia.
0.1875" (3/16 in)
Neck Dia.
0.136"
Overall Length
2" (2 in)
Length of Cut
0.422" (27/64 in)
Cutter Diameter
0.1406" (9/64 in)

Details

Number of Flutes
4
Reach
(5x)
LOC Multiple
(3x)
Overall Reach
0.75" (3/4 in)
Coating
C3
Metric
No

Description

0.1406 in. 9/64 Cutter Dia. x 0.0100 in. Radius x 0.4220 in. 27/64 Length of Cut x .75 in. 3/4 Reach Carbide Corner Radius End Mill, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.