9/64 dia. x 0.03 in. Radius x 0.22 in. x 1-1/8 Reach Carbide Corner Radius End Mill, 3 Flutes

  • Mfr # 42409

  • Zoro # G811369492


product price:  $54.69
/ea

Key Features

Corner Radius
0.03"
Number of Flutes
3
Shank Dia.
0.1875" (3/16 in)
Overall Reach
1.125" (1-1/8 in)
Neck Dia.
0.136"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42409
Zoro #
G811369492
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.03"
Shank Dia.
0.1875" (3/16 in)
Neck Dia.
0.136"
Length of Cut
0.22"
Overall Length
3" (3 in)
Cutter Diameter
0.1406" (9/64 in)

Details

Number of Flutes
3
Overall Reach
1.125" (1-1/8 in)
Reach
(8x)
Coating
UN
LOC Multiple
(1.5x)
Metric
No

Description

0.1406 in. 9/64 Cutter Dia. x 0.0300 in. Radius x 0.2200 in. Length of Cut x 1.1250 in. 1-1/8 Reach Carbide Corner Radius End Mill, 3 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.