
9/64 dia. x 0.03 in. Radius x 0.22 in. x 3/4 Reach Carbide Corner Radius End Mill, 3 Flutes
Mfr # 42209
Zoro # G911369415
product price:Â $52.65
/eaKey Features
Corner Radius
0.03"
Number of Flutes
3
Shank Dia.
0.1875" (3/16 in)
Length of Cut
0.22"
Overall Reach
0.75" (3/4 in)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
42209
Zoro #
G911369415
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.03"
Shank Dia.
0.1875" (3/16 in)
Length of Cut
0.22"
Overall Length
3" (3 in)
Neck Dia.
0.136"
Cutter Diameter
0.1406" (9/64 in)
Details
Number of Flutes
3
Overall Reach
0.75" (3/4 in)
Coating
UN
LOC Multiple
(1.5x)
Reach
(5x)
Metric
No
Description
0.1406 in. 9/64 Cutter Dia. x 0.0300 in. Radius x 0.2200 in. Length of Cut x .75 in. 3/4 Reach Carbide Corner Radius End Mill, 3 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.