9/64 dia. x 0.1120 in. x 0.4250 in. Reach Carbide Ball End Mill for Hard Milling, 3 Flutes

  • Mfr # 813209-C6

  • Zoro # G311324700


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.112"
Shank Dia.
0.25" (1/4 in)
Reach
(3x)
Overall Reach
0.425"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
813209-C6
Zoro #
G311324700
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.112"
Shank Dia.
0.25" (1/4 in)
Overall Length
2.5" (2-1/2 in)
Neck Dia.
0.137"
Cutting Dia.
0.1406" (9/64 in)

Details

Number of Flutes
3
Reach
(3x)
Overall Reach
0.425"
LOC Multiple
(0.8x)
Coating
C6
Metric
No

Description

0.1406 in. 9/64 Cutter Dia. x 0.1120 in. Length of Cut x 0.4250 in. Reach Carbide Ball End Mill for Hard Milling, 3 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.