
.9mm Cutter dia. x 0.0520 in. x 0.1870 in. 3/16 Reach Carbide Square End Mill, 4 Flutes
Mfr # 861635
Zoro # G511369532
product price:Â $46.89
/eaKey Features
Number of Flutes
4
Length of Cut
0.052"
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
861635
Zoro #
G511369532
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.052"
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
Neck Dia.
0.034"
Cutter Diameter
0.035" (0.9 mm)
Details
Number of Flutes
4
Coating
UN
LOC Multiple
(1.5x)
Overall Reach
0.187" (3/16 in)
Reach
(5x)
Metric
No
Description
0.0350 in. .9 mm Cutter Dia. x 0.0520 in. Length of Cut x 0.1870 in. 3/16 Reach Carbide Square End Mill, 4 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.