
.9mm Cutter dia. x 0.0520 in. x 0.2180 in. 7/32 Reach Carbide Square End Mill, 3 Flutes
Mfr # 937035
Zoro # G111369710
product price:Â $46.25
/eaKey Features
Number of Flutes
3
Length of Cut
0.052"
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
937035
Zoro #
G111369710
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.052"
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
Neck Dia.
0.034"
Cutter Diameter
0.035" (0.9 mm)
Details
Number of Flutes
3
Coating
UN
LOC Multiple
(1.5x)
Overall Reach
0.218" (7/32 in)
Reach
(6x)
Metric
No
Description
0.0350 in. .9 mm Cutter Dia. x 0.0520 in. Length of Cut x 0.2180 in. 7/32 Reach Carbide Square End Mill, 3 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.