Zoro Homepage

Back Corner Rounding End Mill, 0.0080"

  • Mfr # 16008

  • Zoro # G7092586


product price: $82.29
/ea
Free Shipping & Returns

Key Features

Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Number of Flutes
3
Radius
0.0080"
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16008
Zoro #
G7092586
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Radius
0.0080"
Neck Dia.
0.1440"
Neck Length
0.5000" (1/2)
Head Dia.
3/16"
Head Diameter
0.1875" (3/16)
Radius Center
0.0700"

Details

Number of Flutes
3
Finish - Machining
Uncoated
Material - Machining
Carbide
Coating
UN
Helix Angle
5 Degrees
Measurement System
Inch
Pilot Flare
5
Reach
(5x)
Shoulder Flare
5

Description

0.0080" Radius x 0.1875" (3/16) Head DIA x 0.5000" (1/2) Neck Length Carbide 5° Flare Back Corner Rounding End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.