
Back Corner Rounding End Mill, 0.0100"
Mfr # 58710-C3
Zoro # G7100916
product price: $89.75
/ea
Free Shipping & Returns
Key Features
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Number of Flutes
3
Radius
0.0100"
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58710-C3
Zoro #
G7100916
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Radius
0.0100"
Neck Dia.
0.0520"
Head Dia.
0.0750"
Neck Length
0.2810" (9/32)
Radius Center
0.0300"
Head Diameter
0.0750" (1.9 mm)
Details
Number of Flutes
3
Finish - Machining
AlTiN
Material - Machining
Carbide
Coating
C3
Helix Angle
5 Degrees
Measurement System
Inch
Reach
(5x)
Pilot Flare
5
Shoulder Flare
5
Description
0.0100" Radius x 0.0750" Head DIA x 0.2810" (9/32) Neck Length Carbide 5° Flare Back Corner Rounding End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.