
Back Corner Rounding End Mill, 0.0150"
Mfr # 58515
Zoro # G7097300
product price: $77.49
/ea
Free Shipping & Returns
Key Features
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Number of Flutes
3
Radius
0.0150" (1/64)
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58515
Zoro #
G7097300
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Radius
0.0150" (1/64)
Neck Dia.
0.0270"
Neck Length
0.0930" (3/32)
Head Dia.
0.0600"
Radius Center
0.0350"
Head Diameter
0.0600"
Details
Number of Flutes
3
Finish - Machining
Uncoated
Material - Machining
Carbide
Helix Angle
5 Degrees
Coating
UN
Measurement System
Inch
Pilot Flare
5
Shoulder Flare
5
Reach
(3x)
Description
0.0150" (1/64) Radius x 0.0600" Head DIA x 0.0930" (3/32) Neck Length Carbide 5° Flare Back Corner Rounding End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.