Zoro Homepage

Back Corner Rounding End Mill, 0.0300"

  • Mfr # 992830-C3

  • Zoro # G7073126


product price: $96.69
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.1875" (3/16)
Number of Flutes
3
Radius
0.0300"
Finish - Machining
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
992830-C3
Zoro #
G7073126
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.1875" (3/16)
Radius
0.0300"
Neck Dia.
0.1000"
Neck Length
1.0000" (1)
Head Dia.
3/16"
Head Diameter
0.1875" (3/16)
Radius Center
0.0920"

Details

Number of Flutes
3
Finish - Machining
AlTiN
Material - Machining
Carbide
Coating
C3
Helix Angle
5 Degrees
Measurement System
Inch
Shoulder Flare
5
Pilot Flare
5
Reach
(12x)

Description

0.0300" Radius x 0.1875" (3/16) Head DIA x 1.0000" (1) Neck Length Carbide 5° Flare Back Corner Rounding End Mill, 3 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.