
Back Corner Rounding End Mill, 0.0310"
Mfr # 992831-C3
Zoro # G7072855
product price: $95.69
/ea
Free Shipping & Returns
Key Features
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.1875" (3/16)
Number of Flutes
3
Radius
0.0310" (1/32)
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
992831-C3
Zoro #
G7072855
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.1875" (3/16)
Radius
0.0310" (1/32)
Neck Dia.
0.0980" (2.5 mm)
Head Dia.
3/16"
Neck Length
1.0000" (1)
Head Diameter
0.1875" (3/16)
Radius Center
0.0930" (3/32)
Details
Number of Flutes
3
Finish - Machining
AlTiN
Material - Machining
Carbide
Coating
C3
Helix Angle
5 Degrees
Measurement System
Inch
Shoulder Flare
5
Pilot Flare
5
Reach
(12x)
Description
0.0310" (1/32) Radius x 0.1875" (3/16) Head DIA x 1.0000" (1) Neck Length Carbide 5° Flare Back Corner Rounding End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.