Zoro Homepage

Back Corner Rounding End Mill, 0.0470"

  • Mfr # 992847

  • Zoro # G7076468


product price: $98.75
/ea
Free Shipping & Returns

Key Features

Overall Length
3.0000" (3)
Shank Dia.
0.2500" (1/4)
Number of Flutes
3
Radius
0.0470" (3/64)
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
992847
Zoro #
G7076468
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0000" (3)
Shank Dia.
0.2500" (1/4)
Radius
0.0470" (3/64)
Neck Dia.
0.1280"
Neck Length
1.2500" (1-1/4)
Head Dia.
1/4"
Head Diameter
0.2500" (1/4)
Radius Center
0.1090" (7/64)

Details

Number of Flutes
3
Finish - Machining
Uncoated
Material - Machining
Carbide
Coating
UN
Helix Angle
5 Degrees
Measurement System
Inch
Shoulder Flare
5
Pilot Flare
5
Reach
(12x)

Description

0.0470" (3/64) Radius x 0.2500" (1/4) Head DIA x 1.2500" (1-1/4) Neck Length Carbide 5° Flare Back Corner Rounding End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.