
Back Corner Rounding End Mill, 0.0500", Shank Dia.: 1/4"
Mfr # 16050
Zoro # G7073756
product price: $89.49
/ea
Free Shipping & Returns
Key Features
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Number of Flutes
3
Radius
0.0500"
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16050
Zoro #
G7073756
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Radius
0.0500"
Neck Dia.
0.1220"
Neck Length
0.6250" (5/8)
Head Dia.
1/4"
Radius Center
0.1120"
Head Diameter
0.2500" (1/4)
Details
Number of Flutes
3
Finish - Machining
Uncoated
Material - Machining
Carbide
Coating
UN
Helix Angle
5 Degrees
Measurement System
Inch
Shoulder Flare
5
Pilot Flare
5
Reach
(5x)
Description
0.0500" Radius x 0.2500" (1/4) Head DIA x 0.6250" (5/8) Neck Length Carbide 5° Flare Back Corner Rounding End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.