
Back Corner Rounding End Mill, 0.0700", Shank Dia.: 3/8"
Mfr # 16070
Zoro # G7101117
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Number of Flutes
3
Radius
0.0700"
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16070
Zoro #
G7101117
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Radius
0.0700"
Neck Dia.
0.2070"
Neck Length
0.8750" (7/8)
Head Dia.
3/8"
Radius Center
0.1320"
Head Diameter
0.3750" (3/8)
Details
Number of Flutes
3
Finish - Machining
Uncoated
Material - Machining
Carbide
Helix Angle
5 Degrees
Coating
UN
Measurement System
Inch
Reach
(5x)
Shoulder Flare
5
Pilot Flare
5
Description
0.0700" Radius x 0.3750" (3/8) Head DIA x 0.8750" (7/8) Neck Length Carbide 5° Flare Back Corner Rounding End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.