
Back Corner Rounding End Mill, 0.0780", Neck Length: 1-1/2"
Mfr # 992878-C3
Zoro # G7074797
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.0000" (3)
Shank Dia.
0.3750" (3/8)
Number of Flutes
3
Radius
0.0780" (5/64)
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
992878-C3
Zoro #
G7074797
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.0000" (3)
Shank Dia.
0.3750" (3/8)
Radius
0.0780" (5/64)
Neck Dia.
0.1910"
Head Dia.
3/8"
Neck Length
1.5000" (1-1/2)
Head Diameter
0.3750" (3/8)
Radius Center
0.1710"
Details
Number of Flutes
3
Finish - Machining
AlTiN
Material - Machining
Carbide
Coating
C3
Helix Angle
5 Degrees
Measurement System
Inch
Shoulder Flare
5
Reach
(12x)
Pilot Flare
5
Description
0.0780" (5/64) Radius x 0.3750" (3/8) Head DIA x 1.5000" (1-1/2) Neck Length Carbide 5° Flare Back Corner Rounding End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.