Zoro Homepage

Back Corner Rounding End Mill, 0.0900"

  • Mfr # 16090

  • Zoro # G7071114


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Number of Flutes
3
Radius
0.0900"
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16090
Zoro #
G7071114
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Radius
0.0900"
Neck Dia.
0.1670"
Neck Length
1.0000" (1)
Head Dia.
3/8"
Radius Center
0.1830"
Head Diameter
0.3750" (3/8)

Details

Number of Flutes
3
Finish - Machining
Uncoated
Material - Machining
Carbide
Coating
UN
Helix Angle
5 Degrees
Measurement System
Inch
Reach
(5x)
Pilot Flare
5
Shoulder Flare
5

Description

0.0900" Radius x 0.3750" (3/8) Head DIA x 1.0000" (1) Neck Length Carbide 5° Flare Back Corner Rounding End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.