Zoro Homepage

Back Corner Rounding End Mill, 0.0930"

  • Mfr # 992893-C3

  • Zoro # G7073695


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.0000" (3)
Shank Dia.
0.3750" (3/8)
Number of Flutes
3
Radius
0.0930" (3/32)
Finish - Machining
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
992893-C3
Zoro #
G7073695
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0000" (3)
Shank Dia.
0.3750" (3/8)
Radius
0.0930" (3/32)
Neck Dia.
0.1610"
Neck Length
1.5000" (1-1/2)
Head Dia.
3/8"
Radius Center
0.1860"
Head Diameter
0.3750" (3/8)

Details

Number of Flutes
3
Finish - Machining
AlTiN
Material - Machining
Carbide
Coating
C3
Helix Angle
5 Degrees
Measurement System
Inch
Pilot Flare
5
Reach
(7x)
Shoulder Flare
5

Description

0.0930" (3/32) Radius x 0.3750" (3/8) Head DIA x 1.5000" (1-1/2) Neck Length Carbide 5° Flare Back Corner Rounding End Mill, 3 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.