Zoro Homepage

Back Corner Rounding End Mill, 0.1180"

  • Mfr # 1613M-C3

  • Zoro # G7079304


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.0000" (3)
Shank Dia.
0.5000" (1/2)
Number of Flutes
4
Radius
0.1180"
Finish - Machining
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1613M-C3
Zoro #
G7079304
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0000" (3)
Shank Dia.
0.5000" (1/2)
Radius
0.1180"
Neck Dia.
0.2360" (6 mm)
Neck Length
1.0000" (1)
Head Dia.
1/2"
Head Diameter
0.5000" (1/2)
Radius Center
0.2110"

Details

Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Coating
C3
Helix Angle
5 Degrees
Measurement System
Inch
Shoulder Flare
5
Reach
(4x)
Pilot Flare
5

Description

0.1180" Radius x 0.5000" (1/2) Head DIA x 1.0000" (1) Neck Length Carbide 5° Flare Back Corner Rounding End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.