
Back Corner Rounding End Mill, 0.1180", Neck Dia.: 0.2360"
Mfr # 1613M
Zoro # G7079636
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.0000" (3)
Shank Dia.
0.5000" (1/2)
Number of Flutes
4
Radius
0.1180"
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1613M
Zoro #
G7079636
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.0000" (3)
Shank Dia.
0.5000" (1/2)
Radius
0.1180"
Neck Dia.
0.2360" (6 mm)
Head Dia.
1/2"
Neck Length
1.0000" (1)
Radius Center
0.2110"
Head Diameter
0.5000" (1/2)
Details
Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Coating
UN
Helix Angle
5 Degrees
Measurement System
Inch
Reach
(4x)
Shoulder Flare
5
Pilot Flare
5
Description
0.1180" Radius x 0.5000" (1/2) Head DIA x 1.0000" (1) Neck Length Carbide 5° Flare Back Corner Rounding End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.