Zoro Homepage

Back Corner Rounding End Mill, 0.1250"

  • Mfr # 992908

  • Zoro # G7071184


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.5000" (3-1/2)
Shank Dia.
0.5000" (1/2)
Number of Flutes
4
Radius
0.1250" (1/8)
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
992908
Zoro #
G7071184
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.5000" (3-1/2)
Shank Dia.
0.5000" (1/2)
Radius
0.1250" (1/8)
Neck Dia.
0.2220"
Neck Length
1.5000" (1-1/2)
Head Dia.
1/2"
Head Diameter
0.5000" (1/2)
Radius Center
0.2180" (7/32)

Details

Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Coating
UN
Helix Angle
5 Degrees
Measurement System
Inch
Pilot Flare
5
Shoulder Flare
5
Reach
(6x)

Description

0.1250" (1/8) Radius x 0.5000" (1/2) Head DIA x 1.5000" (1-1/2) Neck Length Carbide 5° Flare Back Corner Rounding End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.