
Back Corner Rounding End Mill, 0.1250", Overall Length: 3-1/2"
Mfr # 992908-C3
Zoro # G7074429
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.5000" (3-1/2)
Shank Dia.
0.5000" (1/2)
Number of Flutes
4
Radius
0.1250" (1/8)
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
992908-C3
Zoro #
G7074429
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.5000" (3-1/2)
Shank Dia.
0.5000" (1/2)
Radius
0.1250" (1/8)
Neck Dia.
0.2220"
Head Dia.
1/2"
Neck Length
1.5000" (1-1/2)
Radius Center
0.2180" (7/32)
Head Diameter
0.5000" (1/2)
Details
Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Coating
C3
Helix Angle
5 Degrees
Measurement System
Inch
Shoulder Flare
5
Reach
(6x)
Pilot Flare
5
Description
0.1250" (1/8) Radius x 0.5000" (1/2) Head DIA x 1.5000" (1-1/2) Neck Length Carbide 5° Flare Back Corner Rounding End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.