Zoro Homepage

Back Corner Rounding End Mill, 0.2500"

  • Mfr # 16116

  • Zoro # G7076860


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.0000" (4)
Shank Dia.
1.0000" (1)
Number of Flutes
4
Radius
0.2500" (1/4)
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16116
Zoro #
G7076860
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.0000" (4)
Shank Dia.
1.0000" (1)
Radius
0.2500" (1/4)
Neck Dia.
0.4710"
Head Dia.
1"
Neck Length
1.5000" (1-1/2)
Head Diameter
1.0000" (1)
Radius Center
0.3760"

Details

Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Coating
UN
Helix Angle
5 Degrees
Measurement System
Inch
Shoulder Flare
5
Pilot Flare
5
Reach
(3x)

Description

0.2500" (1/4) Radius x 1.0000" (1) Head DIA x 1.5000" (1-1/2) Neck Length Carbide 5° Flare Back Corner Rounding End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.