Zoro Homepage

Back Deburring Mill, 0.0400"

  • Mfr # 846340-C3

  • Zoro # G7266396


product price: $91.29
/ea
Free Shipping & Returns

Key Features

Shank Diameter
0.1250" (1/8)
Head Diameter
0.0400"
Overall Length
2.0000" (2)
Finish
C3
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
846340-C3
Zoro #
G7266396
UPC #
-
Country of Origin
United States

Dimensions

Shank Diameter
0.1250" (1/8)
Head Diameter
0.0400"
Overall Length
2.0000" (2)
Chamfer Center Diameter
0.0362"
Chamfer Center Length
0.0324"
Neck Length
0.1250" (1/8)
Neck Dia.
0.0280" (.7 mm)
Length of Cut
0.0048"
End Length
0.0300"

Details

Finish
C3
System of Measurement
Inch
Flutes
4
Angle per Side
45
Included Angle
90

Description

0.0400" Head DIA x 0.1250" (1/8) Neck Length x 45° per side Carbide Back Deburring Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.