Zoro Homepage

Back Deburring Mill, 0.0550"

  • Mfr # 57055

  • Zoro # G7242115


product price: $84.89
/ea
Free Shipping & Returns

Key Features

Shank Diameter
0.1250" (1/8)
Head Diameter
0.0550" (1.4 mm)
Overall Length
2.0000" (2)
Finish
UN
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57055
Zoro #
G7242115
UPC #
-
Country of Origin
United States

Dimensions

Shank Diameter
0.1250" (1/8)
Head Diameter
0.0550" (1.4 mm)
Overall Length
2.0000" (2)
Chamfer Center Diameter
0.0515"
End Length
0.0400"
Length of Cut
0.0045"
Neck Length
0.4370" (7/16)
Chamfer Center Length
0.0423"
Neck Dia.
0.0430" (1.1 mm)

Details

Finish
UN
System of Measurement
Inch
Flutes
4
Included Angle
90
Angle per Side
45

Description

0.0550" Head DIA x 0.4370" (7/16) Neck Length x 45° per side Carbide Back Deburring Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.