Zoro Homepage

Back Deburring Mill, 0.1350"

  • Mfr # 846420

  • Zoro # G7257838


product price: $74.39
/ea

Key Features

Shank Diameter
0.1875" (3/16)
Head Diameter
0.1350"
Overall Length
2.0000" (2)
Finish
UN
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
846420
Zoro #
G7257838
UPC #
-
Country of Origin
United States

Dimensions

Shank Diameter
0.1875" (3/16)
Head Diameter
0.1350"
Overall Length
2.0000" (2)
Chamfer Center Diameter
0.1249"
Length of Cut
0.0111"
Neck Dia.
0.1070"
Neck Length
0.4370" (7/16)
End Length
0.0600"
Chamfer Center Length
0.0655"

Details

Finish
UN
System of Measurement
Inch
Flutes
5
Angle per Side
45
Included Angle
90

Description

0.1350" Head DIA x 0.4370" (7/16) Neck Length x 45° per side Carbide Back Deburring Mill, 5 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.