Zoro Homepage

Back Deburring Mill, 0.2100"

  • Mfr # 846440-C3

  • Zoro # G7257908


product price: $90.79
/ea
Free Shipping & Returns

Key Features

Shank Diameter
0.2500" (1/4)
Head Diameter
0.2100"
Overall Length
2.5000" (2-1/2)
Finish
C3
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
846440-C3
Zoro #
G7257908
UPC #
-
Country of Origin
United States

Dimensions

Shank Diameter
0.2500" (1/4)
Head Diameter
0.2100"
Overall Length
2.5000" (2-1/2)
Chamfer Center Diameter
0.1919"
Length of Cut
0.0191"
Chamfer Center Length
0.0695"
Neck Length
0.6250" (5/8)
End Length
0.0600"
Neck Dia.
0.1660"

Details

Finish
C3
System of Measurement
Inch
Flutes
6
Included Angle
90
Angle per Side
45

Description

0.2100" Head DIA x 0.6250" (5/8) Neck Length x 45° per side Carbide Back Deburring Mill, 6 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.