Zoro Homepage

Back Deburring Mill, 0.2620"

  • Mfr # 57150-C3

  • Zoro # G7243734


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Shank Diameter
0.3125" (5/16)
Head Diameter
0.2620"
Overall Length
4.0000" (4)
Finish
C3
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57150-C3
Zoro #
G7243734
UPC #
-
Country of Origin
United States

Dimensions

Shank Diameter
0.3125" (5/16)
Head Diameter
0.2620"
Overall Length
4.0000" (4)
Neck Length
2.1250" (2-1/8)
Chamfer Center Diameter
0.2379"
Chamfer Center Length
0.0925"
End Length
0.0800"
Length of Cut
0.0251"
Neck Dia.
0.2060"

Details

Finish
C3
System of Measurement
Inch
Angle per Side
45
Flutes
8
Included Angle
90

Description

0.2620" Head DIA x 2.1250" (2-1/8) Neck Length x 45° per side Carbide Back Deburring Mill, 8 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.