Zoro Homepage

Back Deburring Mill, 0.4200"

  • Mfr # 65870-C3

  • Zoro # G7254660


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Shank Diameter
0.4375" (7/16)
Head Diameter
0.4200"
Overall Length
4.0000" (4)
Finish
C3
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65870-C3
Zoro #
G7254660
UPC #
-
Country of Origin
United States

Dimensions

Shank Diameter
0.4375" (7/16)
Head Diameter
0.4200"
Overall Length
4.0000" (4)
End Length
0.1000"
Neck Length
2.1250" (2-1/8)
Length of Cut
0.0321"
Chamfer Center Length
0.1160"
Neck Dia.
0.3500"
Chamfer Center Diameter
0.3889"

Details

Finish
C3
System of Measurement
Inch
Flutes
10
Included Angle
90
Angle per Side
45

Description

0.4200" Head DIA x 2.1250" (2-1/8) Neck Length x 45° per side Carbide Back Deburring Mill, 10 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.