
Backdraft Cutter - Corner Radius 0.0930" (3/32) Cutter DIA x 0.0050" Radius x 0.1390" Length of Cut
Mfr # 779793-C3
Zoro # G602588347
product price:Â $78.15
/ea
Free Shipping & Returns
Key Features
Corner Radius
0.0050"
Number of Flutes
4
Finish
C3
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0810"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
779793-C3
Zoro #
G602588347
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.0050"
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0810"
Milling Dia.
0.0930" (3/32)
Length of Cut
0.1390"
Overall Length
2.5000" (2-1/2)
Details
Number of Flutes
4
Finish
C3
SAE or Metric
SAE
LOC Multiple
(1.5x)
Included Angle
4
Overall Reach
0.5000" (1/2)
Reach
(5x)
Angle per Side
2
Description
0.0930" (3/32) Cutter DIA x 0.0050" Radius x 0.1390" Length of Cut x 0.5000" (1/2) Reach Carbide Corner Radius Backdraft Cutter, 4 Flutes, AlTiN Coated
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.