Backdraft Cutter-Corner Radius 0.1250" (1/8) Cutter DIA x 0.0100" Radius x 0.1870" (3/16) L of Cut

  • Mfr # 781212

  • Zoro # G402587984


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0100"
Number of Flutes
4
Finish
UN
Shank Dia.
0.1875" (3/16)
Milling Dia.
0.1870" (3/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
781212
Zoro #
G402587984
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0100"
Shank Dia.
0.1875" (3/16)
Milling Dia.
0.1870" (3/16)
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.1770" (4.5 mm)
Length of Cut
0.2850"

Details

Number of Flutes
4
Finish
UN
LOC Multiple
(1.5x)
SAE or Metric
SAE
Overall Reach
1.0000" (1)
Angle per Side
0.5
Reach
(5x)
Included Angle
1

Description

0.1870" (3/16) Cutter DIA x 0.0100" Radius x 0.2850" Length of Cut x 1.0000" (1) Reach Carbide Corner Radius Backdraft Cutter, 4 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.