Backdraft Cutter-Corner Radius 0.2500" (1/4) Cutter DIA x 0.0100" Radius x 0.3750" (3/8) L of Cut

  • Mfr # 779416-C3

  • Zoro # G202588273


product price:  $96.49
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0100"
Number of Flutes
4
Finish
C3
Shank Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
779416-C3
Zoro #
G202588273
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0100"
Shank Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.2030" (13/64)
Milling Dia.
0.2500" (1/4)
Length of Cut
0.3750" (3/8)

Details

Number of Flutes
4
Finish
C3
SAE or Metric
SAE
Overall Reach
1.2500" (1-1/4)
Angle per Side
3
LOC Multiple
(1.5x)
Reach
(5x)
Included Angle
6

Description

0.2500" (1/4) Cutter DIA x 0.0100" Radius x 0.3750" (3/8) Length of Cut x 1.2500" (1-1/4) Reach Carbide Corner Radius Backdraft Cutter, 4 Flutes, AlTiN Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.