
Backdraft Cutter-Corner Radius 0.2500" (1/4) Cutter DIA x 0.0100" Radius x 0.3750" (3/8) L of Cut
Mfr # 780762
Zoro # G502588218
product price:Â $66.75
/eaKey Features
Number of Flutes
4
Finish
UN
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0930" (3/32)
Milling Dia.
0.0620" (1/16)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
780762
Zoro #
G502588218
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0930" (3/32)
Milling Dia.
0.0620" (1/16)
Neck Dia.
0.0580"
Overall Length
2.5000" (2-1/2)
Details
Number of Flutes
4
Finish
UN
Angle per Side
1
Overall Reach
0.3120" (5/16)
Included Angle
2
Reach
(5x)
SAE or Metric
SAE
LOC Multiple
(1.5x)
Description
0.0620" (1/16) Cutter DIA x 0.0930" (3/32) Length of Cut x 0.3120" (5/16) Reach Carbide Square Backdraft Cutter, 4 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.