
Backdraft Cutter - Square 0.0620" (1/16) Cutter DIA x 0.0930" (3/32) Length of Cut
Mfr # 781393
Zoro # G402588745
product price: $67.79
/eaKey Features
Number of Flutes
4
Length of Cut
0.1390"
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
781393
Zoro #
G402588745
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.1390"
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.0930" (3/32)
Neck Dia.
0.0880"
Details
Number of Flutes
4
Finish
UN
Cutting Angle
0.5
Overall Reach
0.5000" (1/2)
SAE or Metric
SAE
LOC Multiple
(1.5x)
Reach
(5x)
Included Angle
1
Description
0.0930" (3/32) Cutter DIA x 0.1390" Length of Cut x 0.5000" (1/2) Reach Carbide Square Backdraft Cutter, 4 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.