
Backdraft Cutter - Square 0.1250" (1/8) Cutter DIA x 0.1870" (3/16) Length of Cut
Mfr # 780212
Zoro # G302588845
product price: $79.45
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Length of Cut
0.2850"
Shank Dia.
0.1875" (3/16)
Overall Length
2.5000" (2-1/2)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
780212
Zoro #
G302588845
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.2850"
Shank Dia.
0.1875" (3/16)
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.1770" (4.5 mm)
Cutting Dia.
0.1870" (3/16)
Details
Number of Flutes
4
Finish
UN
Cutting Angle
2
Overall Reach
1.0000" (1)
SAE or Metric
SAE
Included Angle
4
LOC Multiple
(1.5x)
Reach
(5x)
Description
0.1870" (3/16) Cutter DIA x 0.2850" Length of Cut x 1.0000" (1) Reach Carbide Square Backdraft Cutter, 4 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.