Backdraft Cutter - Square 0.2500" (1/4) Cutter DIA x 0.3750" (3/8) Length of Cut

  • Mfr # 779616-C3

  • Zoro # G102588625


product price: $96.69
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.3750" (3/8)
Shank Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.2380"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
779616-C3
Zoro #
G102588625
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.3750" (3/8)
Shank Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.2380"
Cutting Dia.
0.2500" (1/4)

Details

Number of Flutes
4
Finish
C3
Cutting Angle
3
SAE or Metric
SAE
Overall Reach
1.2500" (1-1/4)
Included Angle
6
Reach
(5x)
LOC Multiple
(1.5x)

Description

0.2500" (1/4) Cutter DIA x 0.3750" (3/8) Length of Cut x 1.2500" (1-1/4) Reach Carbide Square Backdraft Cutter, 4 Flutes, AlTiN Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.