Zoro Homepage

Carbide Tipped Corner Rounding End Mill - 3 Flute, 0.4370"

  • Mfr # 45028-C3

  • Zoro # G7158727


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.0000" (4)
Shank Dia.
1.0000" (1)
Number of Flutes
3
Radius
0.4370" (7/16)
Finish - Machining
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45028-C3
Zoro #
G7158727
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.0000" (4)
Shank Dia.
1.0000" (1)
Radius
0.4370" (7/16)
Pilot Dia.
0.4060" (13/32)
Length of Cut
0.4430"
Head Dia.
1-3/8"
Head Diameter
1.3750" (1-3/8)

Details

Number of Flutes
3
Finish - Machining
AlTiN
Material - Machining
Carbide
Coating
C3
Helix Angle
5 Degrees
Measurement System
Inch
Pilot Flare
5
Shoulder Flare
5

Description

0.4370" (7/16) Radius x 0.4060" (13/32) Pilot DIA Carbide Tipped 5° Flare Corner Rounding End Mill, 3 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.