
Carbide Tipped Corner Rounding End Mill - 3 Flute, 0.5000", Shank Dia.: 1"
Mfr # 45032
Zoro # G7160370
product price: $402.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.0000" (4)
Shank Dia.
1.0000" (1)
Number of Flutes
3
Radius
0.5000" (1/2)
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45032
Zoro #
G7160370
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4.0000" (4)
Shank Dia.
1.0000" (1)
Radius
0.5000" (1/2)
Pilot Dia.
0.4060" (13/32)
Length of Cut
0.5060"
Head Dia.
1-1/2"
Head Diameter
1.5000" (1-1/2)
Details
Number of Flutes
3
Finish - Machining
Uncoated
Material - Machining
Carbide
Coating
UN
Helix Angle
5 Degrees
Measurement System
Inch
Pilot Flare
5
Shoulder Flare
5
Description
0.5000" (1/2) Radius x 0.4060" (13/32) Pilot DIA Carbide Tipped 5° Flare Corner Rounding End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.