Zoro Homepage

Carbide Tipped Corner Rounding End Mill - 3 Flute, 0.6250"

  • Mfr # 45040

  • Zoro # G7157939


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.2500" (4-1/4)
Shank Dia.
1.2500" (1-1/4)
Number of Flutes
3
Radius
0.6250" (5/8)
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45040
Zoro #
G7157939
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.2500" (4-1/4)
Shank Dia.
1.2500" (1-1/4)
Radius
0.6250" (5/8)
Pilot Dia.
0.6560" (21/32)
Length of Cut
0.6310"
Head Dia.
2"
Head Diameter
2.0000" (2)

Details

Number of Flutes
3
Finish - Machining
Uncoated
Material - Machining
Carbide
Coating
UN
Helix Angle
5 Degrees
Measurement System
Inch
Pilot Flare
5
Shoulder Flare
5

Description

0.6250" (5/8) Radius x 0.6560" (21/32) Pilot DIA Carbide Tipped 5° Flare Corner Rounding End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.