
Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable
Mfr # 81260
Zoro # G7221438
product price: $442.99
/ea
Free Shipping & Returns
Key Features
Finish - Machining
UN
Overall Length
3.7500" (3-3/4)
Shank Diameter
1.0000" (1)
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81260
Zoro #
G7221438
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.7500" (3-3/4)
Shank Diameter
1.0000" (1)
Details
Finish - Machining
UN
SAE or Metric
SAE
Description
Adjustable Chamfer Cutter - 1.0000" (1) Shank DIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.