Zoro Homepage

Chamfer Cutter - Back Chamfer Cutter, 0.0800"

  • Mfr # 910380

  • Zoro # G7168247


product price: $82.15
/ea
Free Shipping & Returns

Key Features

Finish - Machining
UN
Number of Flutes
4
Included Angle
90
Length of Cut
0.0140"
Overall Length
1.5000" (1-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910380
Zoro #
G7168247
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0140"
Overall Length
1.5000" (1-1/2)
Neck Dia.
0.0470" (3/64)
Head Diameter
0.0800"
Shank Diameter
0.1250" (1/8)
Neck Length
0.3750" (3/8)

Details

Finish - Machining
UN
Number of Flutes
4
Included Angle
90
Angle per Side
45
Reach
(8x)
SAE or Metric
SAE

Description

0.0800" Head DIA x 0.0140" LOC x 0.3750" (3/8) Neck Length x 45° per side Carbide Back Chamfer Cutter, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.