Zoro Homepage

Chamfer Cutter - Back Chamfer Cutter, 0.1350"

  • Mfr # 910420

  • Zoro # G7170959


product price: $94.15
/ea
Free Shipping & Returns

Key Features

Finish - Machining
UN
Number of Flutes
5
Included Angle
90
Length of Cut
0.0240"
Overall Length
2.0000" (2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910420
Zoro #
G7170959
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0240"
Overall Length
2.0000" (2)
Neck Length
0.6250" (5/8)
Head Diameter
0.1350"
Shank Diameter
0.1875" (3/16)
Neck Dia.
0.0810"

Details

Finish - Machining
UN
Number of Flutes
5
Included Angle
90
SAE or Metric
SAE
Reach
(8x)
Angle per Side
45

Description

0.1350" Head DIA x 0.0240" LOC x 0.6250" (5/8) Neck Length x 45° per side Carbide Back Chamfer Cutter, 5 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.