Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chamfer Cutter - Back Chamfer Cutter, 0.1350"

  • Mfr # 943420

  • Zoro # G7168685


product price: $95.15
/ea
Free Shipping & Returns

Key Features

Finish - Machining
UN
Number of Flutes
5
Included Angle
90
Length of Cut
0.0240"
Overall Length
2.0000" (2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
943420
Zoro #
G7168685
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0240"
Overall Length
2.0000" (2)
Head Diameter
0.1350"
Shank Diameter
0.1875" (3/16)
Neck Dia.
0.0810"
Neck Length
0.2500" (1/4)

Details

Finish - Machining
UN
Number of Flutes
5
Included Angle
90
Angle per Side
45
Reach
(3x)
SAE or Metric
SAE

Description

0.1350" Head DIA x 0.0240" LOC x 0.2500" (1/4) Neck Length x 45° per side Carbide Back Chamfer Cutter, 5 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.