Zoro Homepage

Chamfer Cutter - Back Chamfer Cutter, 0.2100"

  • Mfr # 906140-C3

  • Zoro # G7129555


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Finish - Machining
C3
Number of Flutes
5
Included Angle
90
Length of Cut
0.0370"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
906140-C3
Zoro #
G7129555
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0370"
Overall Length
2.5000" (2-1/2)
Neck Length
0.1870" (3/16)
Shank Diameter
0.2500" (1/4)
Neck Dia.
0.1300"
Head Diameter
0.2100"

Details

Finish - Machining
C3
Number of Flutes
5
Included Angle
90
Angle per Side
45
SAE or Metric
SAE
Weldon Flat
N
Reach
(1.5x)

Description

0.2100" Head DIA x 0.0370" LOC x 0.1870" (3/16) Neck Length x 45° per side Carbide Back Chamfer Cutter, 5 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.