Zoro Homepage

Chamfer Cutter - Back Chamfer Cutter, 0.2100"

  • Mfr # 943440

  • Zoro # G7171494


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Finish - Machining
UN
Number of Flutes
5
Included Angle
90
Length of Cut
0.0370"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
943440
Zoro #
G7171494
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0370"
Overall Length
2.5000" (2-1/2)
Head Diameter
0.2100"
Neck Dia.
0.1300"
Shank Diameter
0.2500" (1/4)
Neck Length
0.3750" (3/8)

Details

Finish - Machining
UN
Number of Flutes
5
Included Angle
90
Reach
(3x)
Angle per Side
45
SAE or Metric
SAE

Description

0.2100" Head DIA x 0.0370" LOC x 0.3750" (3/8) Neck Length x 45° per side Carbide Back Chamfer Cutter, 5 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.